Acute angle squares 45°, w. base 120 x 80mm

Article no.: 0395102
plus VAT at the current rate Prices plus delivery costs
on request
Available in > 8 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Identification numbers & Classifications

Article number 0395102
EAN / GTIN 4029713026424
Manufacturer number 0395102
L-Number L40510 2291

Description

Version:

  • special steel
  • factory standard

Description:

Acute angle squares 45°, w. base 120 x 80mm

Feature:

  • Material: Special steel
  • Blade length (mm): 120 x 80

Standard:

Factory standard

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart