Workshop square w. base, ss DIN 875/1 150 x 100mm

Article no.: 0370204
plus VAT at the current rate Prices plus delivery costs
on request
Available in > 8 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Identification numbers & Classifications

Article number 0370204
EAN / GTIN 4029713207311
Manufacturer number 0370204

Description

Version:

  • DIN 875
  • Accuracy grade 1
  • For angle testing in production and factory

Description:

Workshop square w. base, ss DIN 875/1 150 x 100mm

Feature:

  • Material: Stainless steel
  • Tolerance class: 1
  • Blade length (mm): 150 x 100

Standard:

DIN 875

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart