1/2″ Screwdriver socket No.1054X M8 L.80mm

Article no.: 03160808
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Socket insert

Identification numbers & Classifications

Article number 03160808
EAN / GTIN 4018754007066
Manufacturer number 03160808
L-Number L60010 4023

Description

Description:

  • For internal multi-gear screws (XZN®)
  • DIN 2324
  • Special lengths
  • Chrome alloy steel, chrome-plated.

Feature:

  • d: 22,7 mm
  • Gr.: M8
  • L1: 80 mm
  • L2: 42 mm
  • Length [mm): 85 mm
  • No.: 1054X
  • Square drive inside (inch): 1/2″
  • Weight: 86 g

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart