INHEX socket 1/2″ 6mm L.100mm

Article no.: 03151006
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Socket insert

Identification numbers & Classifications

Article number 03151006
EAN / GTIN 4018754006922
Manufacturer number 03151006
L-Number L60010 6142

Description

Description:

  • For socket head screws
  • Special lengths
  • DIN 7422
  • Chrome alloy steel, chrome-plated.

Feature:

  • d: 22,7 mm
  • L1: 100 mm
  • L2: 62 mm
  • No.: 3054/6
  • Output hexagon outside (mm): 6 mm
  • Output profile: Hexagon
  • Square drive inside (inch): 1/2″
  • Weight: 80 g

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart