1/2″ Screwdriver socket L.120mm

Article no.: 03131240
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Socket insert

Identification numbers & Classifications

Article number 03131240
EAN / GTIN 4018754006809
Manufacturer number 03131240
L-Number L60010 3900

Description

Description:

  • For internal TORX® screws
  • extra long
  • Chrome alloy steel, chrome-plated.

Feature:

  • d: 22,7 mm
  • L1: 120 mm
  • L2: 82 mm
  • Length [mm): 121 mm
  • Output profile: TORX®
  • Size Output profile: T40
  • Square drive inside (inch): 1/2″
  • Weight: 100 g

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart