Combined int. / ext. caliper ss chr w. mm.grad 120mm

Article no.: 0308201
plus VAT at the current rate Prices plus delivery costs
on request
Available in > 8 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Identification numbers & Classifications

Article number 0308201
EAN / GTIN 4029713205539
Manufacturer number 0308201
L-Number L40510 489

Description

Version:

  • internal and external caliper
  • Stainless steel
  • Satin chrome finished scale
  • With a rivetted hinge
  • mm graduation for internal and external measurement

Description:

Combined int. / ext. caliper ss chr w. mm.grad 120mm

Feature:

  • Material: Stainless steel
  • Measuring range (mm): 0 - 120
  • Length: 190 mm

Standard:

Factory standard

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart