U-WAVE-T Connection Cable B with Data Button IP Micrometer Type

Article no.: 02AZD790B
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Data cable

Identification & Classification

Article number 02AZD790B
EAN / GTIN 4946368578996
Manufacturer number 02AZD790B
L-Number L40950 126
Manufacturer/responsible person Mitutoyo Deutschland GmbH, Borsigstraße 8-10, 41469 NEUSS, Germany, www.mitutoyo.de

Description

Description:

This connecting part connects a measuring tool to its U-WAVE T unit. Choose the appropriate cable for your measuring tool from the seven types below, A to G.

Feature:

  • Features:
    • Enables a Digimatic tool not equipped with a data pushbutton to transmit measurement data over the U-WAVE wireless link to a PC for storage, analysis and use in an SPC system.
    • Remarks: IP U-WAVE Data Cable Back Side with Data Switch e.g. for IP65 Holtest
    • Size/Dimension: 0,185 X 0,04 X 0,03 M
    • Type: Cable without footswitch connector

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart