Workshop caliper ss chr w kni-po. wo fa 1/10-1/20 1000x150mm

Article no.: 0234518
plus VAT at the current rate Prices plus delivery costs
on request
Available in > 8 weeks
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Identification numbers & Classifications

Article number 0234518
EAN / GTIN 4029713201289
Manufacturer number 0234518
L-Number L40510 471

Description

Version:

  • Stainless steel
  • Vernier and / or reading parts have a satin chrome finish
  • ISO 13385
  • Locking screw
  • Knife points
  • Stepped jaws for inside measurement: 10 mm, 20 mm* and 30 mm**
  • Low-set master scale
  • High-precision laser graduation on vernier and scale

Description:

Workshop caliper ss chr w kni-po. wo fa 1/10-1/20 1000x150mm

Feature:

  • Material: Stainless steel
  • Reading: 0.05 mm
  • Measuring range (mm): 0 - 1000
  • Error Limit (mm): 0.12 mm
  • Error Limit (µm): 120 µm
  • Measuring jaw length (mm): 150 mm
  • Hole size approach (mm): 20 mm

Standard:

ISO 13385

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart