3/8″ CROW-FOOT spanner size 46mm L.72mm

Article no.: 02200046
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Socket insert

Identification numbers & Classifications

Article number 02200046
EAN / GTIN 4018754141142
Manufacturer number 02200046
L-Number L60010 2163

Description

Description:

  • Chrome alloy steel, chrome-plated.
  • Caution! Modified torque wrench settings

Feature:

  • a: 8 mm
  • Length [mm): 72 mm
  • S: 43,1 mm
  • Square drive inside (inch): 3/8″
  • Weight: 191 g
  • Width across flats [mm]: 46 mm
  • Width mm (b): 82 mm

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart