INHEX socket 3/8″ 8mm L.120mm

Article no.: 02151208
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Bit tool

Identification numbers & Classifications

Article number 02151208
EAN / GTIN 4018754003303
Manufacturer number 02151208
L-Number L60010 385

Description

Description:

  • For socket head screws
  • extra long
  • DIN 7422
  • Chrome alloy steel, chrome-plated.

Feature:

  • d: 17,8 mm
  • L1: 120 mm
  • L2: 88 mm
  • Output hexagon outside (mm): 8 mm
  • Output profile: Hexagon
  • Square drive inside (inch): 3/8″
  • Weight: 85 g

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart