EXTENS IMICRO .8-1.6IN L20

Article no.: 00851101
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Precision bore gauge

Identification numbers & Classifications

Article number 00851101
EAN / GTIN 7630041122480
Manufacturer number 00851101

Description

Version:

  • Application range [in]: .8 ÷ 1.6
  • Dimensions [mm]: 500
  • Dimensions [in]: 20

Description:

Extension for IMICRO .8-1.6 in, 20 in

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart