BALLTIP M3 ST D1,9 L26,6

Article no.: 00760181
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Contact point

Identification & Classification

Article number 00760181
EAN / GTIN 7630041107692
Manufacturer number 00760181
L-Number L41140 248

Description

Version:

  • Material: Steel
  • Fixing [mm]: M3
  • Diameter [mm]: 1,9
  • Probe length [mm]: 26,6
  • Particular characteristics: For TESA-HITE, MICRO-HITE and μ-HITE

Description:

Ball tip insert M3, steel, Ø 1,9 mm, L = 26,6 mm
Ball tip probe, steel, Ø1.9mm

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart