Screwdriver with interchangeable blade set SYSTEM 4 assorted 12-pcs incl. roll-up bag

Article no.: 00610
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Screwdriver

Identification & Classification

Article number 00610
EAN / GTIN 4010995006105
Manufacturer number 00610
L-Number L60070 524
Manufacturer/responsible person Wiha Werkzeuge GmbH, Obertalstraße 3-7, 78136 SCHONACH, Germany, www.wiha.com

Description

Description:

  • Simplifies your work: Blade length is adjustable from 18-90 mm.
  • Increases your efficiency: Compact precision fastening tool System 4 with comprehensive, interchangeable blade selection.
  • Protects your health: With the patented SoftFinish® handle design, ensuring work is kind to hands and muscles. Recommended by doctors and therapists at German Campaign for Healthier Backs.
  • Makes handling easier: Easy operation of the locking and unlocking button.
  • Supplementary information: With ball end
  • Blade: High quality chrome-vanadium-molybdenum steel, through hardened, black-finish.
  • Variably adjustable blade length (18 - 90 mm)
  • Extensive, exchangeable blade range
  • Ergonomic working – Recommended by doctors and therapists of the German Campaign for Healthier Backs
  • Practical and robust roll-up bag

Feature:

  • Tool for electrics: No
  • Self service - packing: No
  • ESD article: No
  • with battery / rechargeable battery: No

Supplied with:

  • 1x Screwdriver handle SoftFinish®-telescopic for SYSTEM 4 interchangeable blade 4.0 mm (30373)
  • 1x Interchangeable blade SYSTEM 4 Slotted 1.5 mm, 3.0 mm, 120 mm (00576)
  • 1x Interchangeable blade SYSTEM 4 Slotted 2.0 mm, 3.5 mm, 120 mm (00577)
  • 1x Interchangeable blade SYSTEM 4 Slotted 2.5 mm, 4.0 mm, 120 mm (00578)
  • 1x Interchangeable blade SYSTEM 4 Phillips PH000, PH00, 120 mm (00579)
  • 1x Interchangeable blade SYSTEM 4 Phillips PH0, PH1, 120 mm (00580)
  • 1x Interchangeable blade SYSTEM 4 Ball end hex 1.3 mm, 1.3 mm, 120 mm (00582)
  • 1x Interchangeable blade SYSTEM 4 Ball end hex 1.5 mm, 1.5 mm, 120 mm (00583)
  • 1x Interchangeable blade SYSTEM 4 Ball end hex 2.0 mm, 2.0 mm, 120 mm (00584)
  • 1x Interchangeable blade SYSTEM 4 Ball end hex 2.5 mm, 2.5 mm, 120 mm (00585)
  • 1x Interchangeable blade SYSTEM 4 Ball end hex 3.0 mm, 3.0 mm, 120 mm (00586)
  • 1x roll-up bag

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart