ORIGINALS Quebec parka, Unisex, Marine, Size 3XL

Article no.: 00510-620-01 3XL
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 00510-620-01 3XL
EAN / GTIN 5708628101073
Manufacturer number 00510-620-01 3XL
Manufacturer/responsible person Mascot International GmbH, Neustadt 10, 24939 FLENSBURG, Germany, www.mascot.de

Description

Description:

  • Bearnylon® is a water-repellent and very durable material
  • Removable, lined hood, with adjustable elastic cords
  • Waist adjustment
  • D-ring for key or ID cards
  • sleeve pocket with zip

Feature:

  • Water-repellent
  • Quilted lining
  • The hood is removable, lined and equipped with adjustable elastic cords
  • Faux fur collar
  • Closure with two-way zip, weather protection strip and press studs
  • Breast pockets with flap and press studs
  • D-ring
  • Harmonica pockets with flap and extra pockets
  • Inner zip pocket
  • Waist adjustment
  • Sleeve pocket with zip fastening
  • Pen pockets
  • Ribbed cuffs (covered under the weather protection strip) on the wrists
  • Fabric composition: 52% cotton/48% nylon
  • Material grammage / fabric density: 240 g/m²
  • Twill.
  • Chest circumference: 124 cm / 49 inch

Standard:

OEKO-TEX® STANDARD 100

Note:

  • Delicate wash, max. 40° C.
  • Do not chlorine
  • Do not tumble dry
  • Do not iron
  • Tolerates normal cleaning

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart