Cable tray 600 mm

Article no.: 928776 600
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
0 pieces in stock
Standard configurations usually have faster delivery times.
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Product details

Technical Data

Material thickness 1.5 mm
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Width 600 mm
Usable depth 80 mm
Installation height 100 mm
Type of product Cable duct

Identification numbers & Classifications

Article number 928776 600
EAN / GTIN 4062406352448

Description

Version:

Made of sheet metal.

Application:

Cable tray for horizontal cable routing. Fitting underneath the worktop. For mounting cables, multiple socket strips, and adapters.

Supplied with:

Fastening material.

Colour:

RAL 7035 light grey powder coated.

Downloads & documents

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart