Grating for table trolley TL9 500 mm

Article no.: 918576 500
plus VAT at the current rate Prices plus delivery costs
on request
In stock
4 pieces in stock

Product details

Technical Data

Height 30 mm
Width 850 mm
Depth 500 mm
Safe working load 200 kg
Material galvanised
Application range Table trolleys
Type of product Storage shelf

Identification numbers & Classifications

Article number 918576 500
EAN / GTIN 4067263476979

Description

Version:

Grating for placing in the GARANT table trolleys T9 with trays.
Made of galvanised sheet metal. Mesh of the grid 30 × 30 mm.

Suitable for:

No. 918554 size TL92

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart