Tray

Article no.: 5792540
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Sorting tray

Identification numbers & Classifications

Article number 5792540
EAN / GTIN 4010886579251
Manufacturer number 5792540
L-Number L60160 5629

Description

Description:

Suitable for perforated panels with square perforation 10 x 38 mm

Feature:

  • 1000 V insulated: no
  • for square holes 10 x 38 mm: yes
  • REACH registration available: no
  • Total height [mm]: 50 mm
  • Total length [mm]: 100 mm
  • Total width [mm]: 456 mm
  • VDE certified: no

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart