Pair of spare jaws with screws for “Heuer Front” 120 mm

Article no.: 967405 120
Set price 2 Piece (15.99 £ / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
on request
In stock
6 pieces in stock

Product details

Technical Data

Jaw width 120 mm
Height 18 mm
Depth 10 mm
Type of fastening drilling
Spacing of attachment holes 80 mm
Type of clamping face 1 side serrated, 1 side ground, reversible.
Type of product Vice jaws

Identification numbers & Classifications

Article number 967405 120
EAN / GTIN 4010898116208
Manufacturer number 116 120

Description

Version:

Surface-hardened and galvanised, 1 side corrugated, 1 side ground, reversible.

Suitable for:

“Heuer-Front” No. 967360; 967380 and “Heuer-Compact” No. 967460 bench vices.

Supplied with:

Fastening screws.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart