TYROLIT reciprocating surface grinding disc 180x13x32 mm 89A60I7AV237 steel/hss

Article no.: 314990
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Tapered cup grinding wheel

Identification numbers & Classifications

Article number 314990
EAN / GTIN 9003173149904
Manufacturer number 314990
L-Number L50140 440

Description

Description:

This reciprocating grinding wheel can be used universally on all high-alloyed steels and HSS. This is achieved by using special aluminium oxides and mixtures with sintered aluminium oxides combined with special bond systems.
Maximum stock removal rates can be achieved with sintered aluminium oxide mixtures such as 454A. The next highest quality line is the resin-bonded VIB STAR CBN wheel from TYROLIT.

Feature:

Specification: 89A60I7AV237
Measure: DxTxH
Dimension: 180x13x32
E-Class: 21011311
UNSPSC: 31191506
Abrasives: White aluminium oxide
Grit: 60
Shape: straight design
Specification: SD33A 60 II7P VB3 F
Grit size: 60
Dimension (D x D x H): 180 x 13 x 32
Vs / max: 35
Gross weight: 0.741 kg
Net weight: 0.622 kg
Material suitability: HSS;Steel
Net weight: 0.622 kg
Material suitability: High-grade steel, hardened;HSS;INOX;Un-/Nl.St., hardened

Advantage:

Good stock removal rate
Universal use
High economic efficiency

Material:

High-alloy steel hardened
HSS
Stainless steel
Non and low-alloyed steels hardened

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart