TYROLIT CDL Wet drill bits 62x450x11/4″ PREMIUM reinforced concrete

Article no.: 34159556
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Masonry drill

Identification numbers & Classifications

Article number 34159556
EAN / GTIN 9003172026190
Manufacturer number 34159556

Description

Description:

Drill motors up to 3,5 kW , soft to medium-hard concrete aggregates. Quality tools for the most demanding applications and maximum economic efficiency. Excellent and consistent performance, universal use and smooth core removal. Segmented drill with TGD®-technology and new segment height of 11.3 mm. Laser welded segments up to a Ø 300 mm for maximum safety.

Feature:

Specification: CDL***
Measure: DxTxY/AUFN
Dimension: 62x450x11/4″
E-Class: 21011313
Line: TGD
Customs tariff number: 82075010002
Grit: 43
Shape: HOHL1-50115AV
Specification: 24 - 3.5 - 11.3
Grain size: 43
Dimension (D x D x Y/AUFN): 62 x 450 x 11/4″
Gross weight: 1.787 kg
Net weight: 1.702 kg
Material suitability: Concrete

Advantage:

Consistently very fast cutting performance and noticeable smooth running.
Long lifetime.

Material:

Concrete

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart