TYROLIT cutt-off wheels 178x3,0x22,23 mm cranked C30S STANDARD stone

Article no.: 367801
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 25 pieces
  • Order steps: 25 pieces
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Cutting disc

Identification numbers & Classifications

Article number 367801
EAN / GTIN 9003173678015
Manufacturer number 367801

Description

Description:

This STANDARD** cut-off wheel reduces the work of the operator due to its excellent cutting ability. When used on stone materials, the wheel impresses by achieving clean cutting edges and good cutting quality.
Reworking is no longer required.

Feature:

Specification: C 30 S- BF
Measure: DxUxH
Dimension: 178x3,0x22,23
E-Class: 21011315
Line: STANDARD
Abrasives: silicon carbide
Grit: 30
Shape: depressed-centre design
Specification: C 30 S- BF
Grain size: 30
Dimension (D x U x H): 178 x 3.0 x 22.23
Vs / max: 80
Gross weight: 0.17 kg
Net weight: 0.17 kg
Material suitability: Masonry
Net weight: 0.170 kg
Material suitability: Stone
Product line: Standard

Advantage:

Clean cutting edges and very good cutting quality
Fast and convenient work with minimal exertion
Silicon carbide ensures very good lifetime and stability when cutting stone and concrete

Application:

For machining different stone materials

Material:

Stone

Suitable for:

For machining different stone materials

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart