TYROLIT cutt-off wheels 178x3,0x22,23 mm cranked A30S STANDARD steel

Article no.: 367800
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 25 pieces
  • Order steps: 25 pieces
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Cutting disc

Identification numbers & Classifications

Article number 367800
EAN / GTIN 9003173678008
Manufacturer number 367800

Description

Description:

This tool not only offers a cost-efficient solution for your everyday work, but also the safety standards customers have come to expect from Tyrolit. This is provided by the excellent lifetime and stability of the STANDARD** cut-off wheel. The tool is particularly suitable for cutting solid material.
The assortment of STANDARD** cut-off wheels for steel ranges from 2.5 to 3.0 mm. It offers a long lifetime and is suitable for universal use.

Feature:

Specification: A 30 S- BF
Measure: DxUxH
Dimension: 178x3,0x22,23
E-Class: 21011315
Line: STANDARD
Abrasives: Regular aluminium oxide
Grit: 30
Shape: depressed-centre design
Specification: A 30 S- BF
Grain size: 30
Dimension (D x U x H): 178 x 3.0 x 22.23
Vs / max: 80
Gross weight: 0.191 kg
Net weight: 0.191 kg
Material suitability: Steel
Net weight: 0.191 kg
Material suitability: Steel
Product line: Standard

Advantage:

Convenient cutting with excellent lifetime
Short working times thanks to very good cutting ability and a low thermal load on the workpiece (heat build-up)
No reworking, such as cleaning or deburring, required

Application:

1.0 to 1.9 mm for fastest cutting and minimum burr formation
2.0 to 3.0 mm for long lifetime and maximum stability

Material:

Steel

Suitable for:

For machining different steel grades
For cutting metal sheets, profiles, pipes, rods and solid material

Recommendation:

1.0 to 1.9 mm for fastest cutting and minimum burr formation
2.0 to 3.0 mm for long lifetime and maximum stability

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart