Description:
The special feature of the PREMIUM*** paper rolls is a latex-finished backing, which makes them ideal for wet and dry applications. This is the perfect product for preparing and machining metal, wood, paint and lacquer.
The closed coating of the PREMIUM*** paper roll delivers an excellent surface finish.
Feature:
Specification: A-P07 P C
Measure: TxH
Dimension: 115x50
E-Class: 21011318
Line: PREMIUM
Abrasives: Regular aluminium oxide
Grit: 240
Shape: ROLL
Specification: A-P07 P C
Grain size: 240
Dimension (D x H): 115 x 50
Bore: 50 mm
Gross weight: 1.518 kg
Net weight: 1.518 kg
Material suitability: Wood;Steel;Plastic / PVC;Aluminium;Paint / lacquer
Net weight: 1,518 kg
Material suitability: aluminium;PVC;steel;wood
Product line: Premium
Advantage:
Latex-finished backing for optimum results in wet and dry applications
Closed coating for an excellent surface finish
Universal use
Application:
For surface preparation by hand or in combination with an orbital sander
For levelling, smoothing, light deburring, fine grinding of coatings as well as for general surface preparation
Material:
Steel
Nonferrous metals
Wood
Paint
Lacquer
Suitable for:
For surface preparation by hand or in combination with an orbital sander
For levelling, smoothing, light deburring, fine grinding of coatings as well as for general surface preparation