Cooling pump and adapter

Article no.: 4800-4A
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Identification numbers & Classifications

Article number 4800-4A
EAN / GTIN 4000896156504
Manufacturer number 4800-4A
L-Number L60140 3037

Description

Description:

Application:
Checking for leakage in cooling systems and heating circuitsRadiator adapter (simultaneously serves as an adapter for HAZET radiator adapter without connecting nipple) for:
  • Passenger car:
    • ALFA ROMEO 147 ∙ 164 ∙ 166 ∙ GT ∙ Mito
    • CITROËN Berlingo model year 1998 → ∙ C1 HDi ∙ C2 ∙ C3 ∙ C4 ∙ C5 ∙ C6 ∙ C8 ∙ Jumper ∙ Jumpy ∙ Nemo ∙ Picasso
    • DACIA Dokker ∙ Duster ∙ Lodgy ∙ Logan ∙ Sandero
    • FERRARI threaded port
    • FIAT 500 model year 2007 → ∙ Bravo ∙ Dobló ∙ Ducato ∙ Fiorino ∙ Grande Punto ∙ Idea ∙ Linea ∙ Multipla ∙ Panda ∙ Punto ∙ Qubo ∙ Scudo ∙ Seicento ∙ Stilo ∙ Tempra ∙ Tipo ∙ Ulysse
    • FORD Ka model year 2009 →
    • LANCIA Delta ∙ Musa ∙ Phedra ∙ Thesis ∙ Ypsilon
    • LAND ROVER Defender TD5 ∙ Freelander 2.0 DI
    • MASERATI threaded port
    • MERCEDES-BENZ Citan
    • MINI Mini model year 2007 →
    • MITSUBISHI Carisma D model year → 2003 ∙ Space Star D
    • NISSAN Interstar ∙ Kubistar ∙ Micra ∙ Primastar ∙ Qashqai
    • OPEL Combo D ∙ Crossland X ∙ Grandland X ∙ Movano ∙ Zafira Life
    • PEUGEOT 206 ∙ 207 ∙ 307 model year 2004 → ∙ 308 ∙ 406 ∙ 807 model year 2004 → ∙ Expert ∙ Partner
    • RENAULT Avantime ∙ Espace ∙ Master ∙ Mégane ∙ Laguna ∙ Trafic ∙ Twingo
    • Volvo 850 ∙ 960 ∙ C 70 model year → 2007 ∙ S 40 model year → 2003 ∙ S 60 model year → 2007 ∙ S 80 model year → 2007 ∙ V 40 model year → 2003 ∙ V 70 model year → 2007 ∙ XC 90 model year → 2007
  • Commercial vehicles / agricultural machinery:
    • CASE CVX ∙ Maxxum ∙ Optum ∙ Puma CS, SBS, LBS
    • CLAAS Arion ∙ Axion
    • DEUTZ Engines 3.6 PowerPack ∙ BF6M1013FC ∙ TCD2013L6 2V and 4V ∙ Genset 250kVA
    • FENDT Vario model year 2000 → ∙ L series combine harvesters
    • FIAT M100 ∙ 115 ∙ 135 ∙ 165
    • HATZ 4H50tic
    • IVECO Eco Daily with blue lock
    • NEW HOLLAND T6 ∙ T7, T7 Elite Pack ∙ TVT
  • Threads adjusted exactly to opening of the expansion tank (bayonet fitting on 4800-3 ∙ 10 ∙ 11 ∙ 16 ∙ 22 ∙ 23)
  • Coupling nipple for connection to the quick coupling connection of the cooling pump 4800-1 and intermediary piece 4800-2 or vacuum radiator filler HAZET 4801-1 and 4802-1
  • Made in Germany
  • Net weight: 0.01 kg

Suitable products

Accessories

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart