Bevel brush crimped KBU dia. 100x10 mm M14 steel wire dia. 0.35 mm angle grinders (1)

Article no.: 4007220220832
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Bevel brush

Identification numbers & Classifications

Article number 4007220220832
EAN / GTIN 4007220220832
Manufacturer number 43316001
L-Number L51510 519

Description

Description:

Excellent for medium-duty brushing such as deburring, cleaning and derusting. Steel wire is the most common filament material. Brushes with steel wire as the filament material are especially well-suited to work on surfaces and deburring. PFERD special wire has high tensile strength and bending fatigue strength. This ensures that the wire wears down in the optimal way, as well as a long tool life, even in extreme brushing applications. Steel wire withstands temperatures up to 300 °C.

Feature:

  • Packaging: POS packaging
  • RPM, max.: 12500 RPM
  • RPM, optimum, from: 6300 RPM
  • RPM, optimum, to: 12500 RPM
  • Width, metric: 10 mm
  • Mounting system: Thread
  • Dia. filament material: 0.35 mm
  • Dia. external, metric: 100 mm
  • Dia. thread: M14x2
  • Filament material: Steel wire (ST)
  • Length, filament: 22 mm

Advantage:

  • Suitable for use on angle grinders up to 80 m/s.
  • Highly flexible, enabling optimal adjustment to the workpiece contour.
  • Optimal access to hard-to-reach areas such as inner edges, grooves and keyways.
  • Long tool life through use of PFERD special wire.
  • Creates fine surfaces.

Application:

  • Recommendations for use: Please observe the recommended rotational speeds. For optimum results, use on speed-adjustable angle grinders.
  • Applications: Cleaning; Deburring; Derusting; Removing oxide layers; Paint stripping; Roughening
  • Drive types: Angle grinder; Cordless angle grinder

Material:

  • Materials that can be worked:
    • Cast iron
    • Cast steel
    • Elastomers
    • Steel, cast steel
    • Steel materials with a hardness > 54 HRC
    • Steels up to 1,200 N/mm² (< 38 HRC)
    • Wood
    • Materials that can be worked: Cast iron; Cast steel; Elastomers; Steel, cast steel; Steel materials with a hardness > 54 HRC; Steels up to 1,200 N/mm² (< 38 HRC); Wood

Suitable for:

For best results, use on variable speed angle grinders.

Note:

For packaging units of 5 pieces, please state the designation without the suffix ″POS″.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart