Aluminium oxide grinding disc self-adhesive PSA dia. 12 mm A80 for tool and mould-making

Article no.: 4007220026731
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 100 pieces
  • Order steps: 100 pieces
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Non-woven abrasive

Identification numbers & Classifications

Article number 4007220026731
EAN / GTIN 4007220026731
Manufacturer number 42832008

Description

Description:

The flexible system, comprising self-adhesive abrasive discs and holder, can also be used on contours. The holder allows self-adhesive abrasive discs to be used with commercially available speed-adjustable or slow-running angle grinders.

Feature:

  • RPM, max.: 31800 RPM
  • RPM, optimum: 16000 RPM
  • Abrasive: Aluminium oxide A
  • Dia. external, metric: 12 mm
  • Grit size: 80

Advantage:

  • Highly flexible, enabling optimal adjustment to the contour.
  • Quick and easy tool change.
  • Secure hold of the disc on the holder thanks to high-quality adhesive connections.

Application:

  • Recommendations for use: Use abrasive discs with abrasive disc holder. Use grinding oil that is suitable for the material in order to significantly increase the tool life and the abrasive performance of the tools.
  • Applications: Finishing; Step-by-step fine grinding; Leveling; Surface work
  • Drive types: Flexible shaft drive; Straight grinder

Material:

  • Materials that can be worked:
    • Aluminium
    • Cast steel
    • Copper
    • Hardened, heat-treated steels over 1.200 N/mm² (< 38 HRC)
    • Stainless steel (INOX)
    • Steel materials with a hardness > 54 HRC
    • Steels up to 1,200 N/mm² (< 38 HRC)
    • Materials that can be worked: Aluminium; Cast steel; Copper; Hardened, heat-treated steels over 1.200 N/mm² (< 38 HRC); Stainless steel (INOX); Steel materials with a hardness > 54 HRC; Steels up to 1,200 N/mm² (< 38 HRC)

Supplied with:

  • Please order abrasive disc holder separately.

Note:

  • The maximum permitted peripheral speed is 20 m/s.

Suitable products

Accessories

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart