High Vis Windproof fleece jacket XL

Article no.: 488825245599XL
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Colour high vis rot / schwarz
Unisex size XL

Identification numbers & Classifications

Article number 488825245599XL
EAN / GTIN 7330509510216
Manufacturer number 488825245599XL

Description

Version:


Main material
100% polyester, 3-layer fleece, laminated, waterproof, windproof, breathable, 280 g/m²

Finish
Extended back, Adjustable hem with drawstring
Extended cuff with thumb hole and elasticated hem

Pockets
Chest pocket with zipper
Front pockets with zipper and two inner pockets

Functionality
Dark colour field in high grime-exposure sections, Breathable wind- and water-proof material, no taped seams, making the garment highly water resistant
Pre-bent sleeves

Details
High collar with zipper
D-ring

Reinforcement
CORDURA®-reinforced in front, back and sleeve, CORDURA® reinforced collar, shoulders, elbows, hem and wind flap

Reflex
50 mm wide reflective tape, Reflective tape on body, sleeves and shoulders

Front closure
Robust hidden one-way plastic zipper

Description:

Hard-wearing fleece in windproof and breathable material. Water-repellent reinforcement material protects against dirt and wear on exposed areas. All zips are concealed to help keep out dirt. Adjustable hem and thumb slots on cuffs. pre-shaped arms for optimal comfort.

Standard:

  • EN ISO 20471, Class 2
  • Combination Certification C

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart