Furry Pile Jacket Navy blue/Cornflower blue XXXL

Article no.: 486325028985XXXL
plus VAT at the current rate Prices plus delivery costs
on request
Unknown
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Colour marineblau / kornblau
Unisex size 3XL

Identification numbers & Classifications

Article number 486325028985XXXL
EAN / GTIN 7330509424384
Manufacturer number 486325028985XXXL

Description

Version:


Main material
100% polyester, furry pile, 250g/m²

Finish
Extended back, Bottom hem adjustable with elastic band
Extended cuff with thumb hole and elasticated hem

Pockets
Chest pocket with zipper
Side pockets with zipper

Front closure
One-way plastic zipper, Inner wind flap with fleece

Details
Fixed hood

Description:

  • Comfortable furry pile jacket with fixed hood that keeps you warm during chilly autumn days
  • The jacket has zipped chest and side pockets
  • The back is extended and has an elastic cord to prevent cold air from entering around the waist
  • The cuffs also has an elastic cord as well as thumb holes

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart