Xwarm sock 40-44

Article no.: 21931096996540-44
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Colour schwarz / neon rot
Clothing size DE 40-44
Type of product Socks

Identification numbers & Classifications

Article number 21931096996540-44
EAN / GTIN 7330509462645
Manufacturer number 21931096996540-44
L-Number L00980 901

Description

Version:


Main material
60% wool, 20% acrylic, 18% polyamide, 2% elasthane

Functionality
Absorbs moisture, Knee length sock, Insulating layer of air between foot and shoe, Controls heat
Elasthane thread in technically knitted areas for a tight fit

Description:

Knee length socks designed for extremely cold weather conditions. The socks controls heat, absorb moisture and has an insulating layer of air between foot and shoe. Elasthane thread in technically knitted areas for a tight fit.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart