3M™ PELTOR™ Adapter Flex Cable for Motorola GP79/340/380 series, FL6U-32

Article no.: 7100064602
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Identification numbers & Classifications

Article number 7100064602
EAN / GTIN 07318640040069
Manufacturer number 7100064602

Description

Version:

Specifications Met: CE Approved
Product Type: Cable
Product Colour: Black
Recommended Industry: Agriculture

Description:

Headset downlead to connect your headset with compatible communication radios. Coiled cable 0.5 - 1.4m.

Feature:

Flex Cable for Motorola GP340/380 series
Flex cable make it easy to connect your headset to communication radio or phone
Easy and quick to plug and unplug cable

Note:

Agriculture, assembly, demolition, electrics, plant maintenance, machine operation, renovation

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart