Version:
Product Colour: Orange
Size: 53-62 cm
Head harness can be rotated 180° for better visibility when working in confined spaces
Electrically insulating in accordance with EN50365 for live-working in low voltage environments.
Approved for use at temperatures ranging from -30°C to +150°C.
Description:
3M™ High Heat Hard Hat, G3501M-OR is our lightweight orange high heat hard hat which features ratchet suspension and a leather sweatband for improved comfort. It has up to 1000V electrical insulation and a head harness that can be rotated 180° for better visibility.
Feature:
Lightweight high heat hard hat compatible with 3M eye, face and hearing protection
Leather sweatband for improved comfort
1000V electrical insulation in accordance with EN50365 for live-working in low voltage environments
Note:
Construction, Utilities
Aluminium melts
Foundry
Metal recycling
Refractory production
Cement production