{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Contents | 1 | |
Glove characteristics | DMF-free; Reinforced crook of the thumb | |
Knitted technology | 13G | |
Drying | air dry | |
EN 388 | 4X42E | |
Backing material | HPPE | |
Coating | water-based PU/nitrile | |
Coating variant | The palms of the hands | |
Application range | All-round | |
Colour | black / grey | |
Glove size | 7 | |
Length | 255 mm | |
Application | reusable | |
AQL | G-II 1.0 for critical, G-II 2.5 for major, G-II 4.0 for minor. | |
Protection category | Category II | |
Type of glove | Cut-resistant gloves | |
Cut protection class | E | |
Type of product | Cut-resistant gloves |
Article number | 094605 7 | |
EAN / GTIN | 4062406132859 | |
Manufacturer number | 094605 7 |
This article |
Recommendations |
||
---|---|---|---|
Pair of gloves Pro Cut E, Glove size: 7
on request
In stock
423 pieces in stock
from
1
Pieces
£8.54
plus VAT at the current rate
Prices plus delivery costs
from
12
Pieces
£7.11
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
2,205 pieces in stock
from
1
Pieces
£11.83
plus VAT at the current rate
Prices plus delivery costs
from
12
Pieces
£9.85
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,309 pieces in stock
from
1
Pieces
£18.26
plus VAT at the current rate
Prices plus delivery costs
from
12
Pieces
£15.21
plus VAT at the current rate
Prices plus delivery costs
|
|
Application range | All-round | All-round | Heavy Duty |
Coating | water-based PU/nitrile | Nitrile foam | water-based PU/nitrile |
Colour | black / grey | black / grey | black / grey |
Backing material | HPPE | DYTEC | HPPE |
Knitted technology | 13G | 15G | 13G |
EN 388 | 4X42E | 4443E | 4X42EP |
Type of product | Cut-resistant gloves | Cut-resistant gloves | Cut-resistant gloves |