Spectacles uvex pheos cx2 CBR23 sv exc. 9198223

Article no.: 9198223
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Identification numbers & Classifications

Article number 9198223
EAN / GTIN 4031101963402
Manufacturer number 9198223
L-Number L01660 1359

Description

Description:

Optimal eye protection in any situation: The soft component directly connected to the glass reliably repels dust and water. The innovative uvex x-tended eyeshield adapts perfectly to the wearer's face shape - for comfortable wearing comfort and 100% protection. The uvex CBR23 tint has a contrast enhancing effect (C = contrast), reduces blue light (B = blue light reduction) and ensures relaxed vision (R = relax) in combination with optimal glare protection with 23% transmission.

Feature:

  • Additional designation of disc: W 1 FT KN CE
  • Designation of the load-bearing structure: W 166 FT CE
  • Transmission: 23%

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart