Spectacles uvex i-5 CBR23 sv exc. 9183223

Article no.: 9183223
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Identification numbers & Classifications

Article number 9183223
EAN / GTIN 4031101963433
Manufacturer number 9183223
L-Number L01660 1256

Description

Description:

Maximum security through innovative, modern design: With its x-tended eyeshield and sideshield, the uvex i-5 protects the eye particularly reliably - in any situation. Sophisticated features ensure excellent comfort even with longer sockets. The uvex CBR23 tint has a contrast enhancing effect (C = contrast), reduces blue light (B = blue light reduction) and ensures relaxed vision (R = relax) in combination with optimal glare protection with 23% transmission.

Feature:

  • Additional designation of disc: W 1 FT KN CE
  • Designation of the load-bearing structure: W 166 FT CE
  • Transmission: 23%

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart