3M™ Versaflo™ Breathing Tube BT-63, Tight Fitting, Length-Adjusting 1 EA/Case

Article no.: 7100189372
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Respirator air hose

Identification numbers & Classifications

Article number 7100189372
EAN / GTIN 04054596643116
Manufacturer number 7100189372

Description

Version:

Product Colour: Black
Protects against certain gases, vapours and particulates when used in an approved configuration
Makes it easier to breath vs. same mask with filters directly attached (negative pressure mode)
Airflow helps provide comfort whilst working and can help reduce visor fogging
Supports integration of compatible hearing and head protection

Description:

3M™ Versaflo™ Breathing Tube, BT-63 is a length-adjusting helix breathing tube. Our BT-63 tube connects approved 3M tight fitting facepieces to 3M powered air delivery units to ensure that clean air reaches the facepieces with unrestricted airflow. It comes with 3M™ Air Flow Indicator, TR-973 and 3M™ Cleaning and Storage Plugs, BT-953.

Feature:

Tight fitting with flexible helix tube design
Various air hoses and accessories are available
Fully submersible for cleaning (in combination with 3M™ Cleaning and Storage Kit, BT-953)
For use with 3M™ Full Facepiece Respirators 6000 Series, 7907S Series and 3M™ Half Facepiece Respirator 7500 Series in conjunction with 3M™ Versaflo™ Powered Air Turbos TR-600 & TR-800 Turbo

Note:

Assembly, general maintenance, painting, spray insulation, spray coating, spraying, chemicals

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart