3M™ Scotchlite™ Reflective Material 9925, Silver – 914.4 mm x 50 m

Article no.: 7100119050
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Identification numbers & Classifications

Article number 7100119050
EAN / GTIN 00051131271784
Manufacturer number 7100119050

Description

Version:

Reflective material helps to enhance the visibility of the wearer at night or in low-light conditions
Very good washability when undergoing industrial laundering with drying in a tumble dryer or tunnel finisher
Overall Length: 50 m
Overall Width: 914.4 mm
OEKO-TEX standard 100 certified

Description:

3M™ Scotchlite™ Reflective Material 9925 with high reflection values for high-visibility subject to higher stress, such as industrial and occupational garments that undergo industrial laundering.

Feature:

Reflective woven fabric helps to enhance the visibility of the wearer at night or in low-light conditions
Very good washability in an industrial laundering process at 75°C with tumble drying at 90°C or tunnel finishing at 155°C
Very good washability in a disinfectant industrial laundering process at 75°C with tumble drying at 90°C or tunnel finishing at 155°C
Can be used on delicate fabrics that can only be dry-cleaned

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart