3M™ Reusable Half Face Mask Respirator HF-353, Large, 50 mm, 10 Each/Case

Article no.: 7100265222
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Half-face mask

Identification numbers & Classifications

Article number 7100265222
EAN / GTIN 04064035005672
Manufacturer number 7100265222

Description

Description:

3M™ Reusable Half Mask, HF-353, features a 50mm filter thread and is compatible with the 3M™ Filters PV-251. This makes the HF-353 a convenient choice for users of the 3M™ Powered Air Respirator System Asbestos Kit, PV-300 Series, as the number of filter types that must be kept in stock can be minimised.

Feature:

Hybrid reflex seal contours and flexes to the user's face to aid wearer comfort
Seal check mechanism - when pressed during exhale, the mask inflates slightly showing that a good seal has been achieved
Integrated voice panel for enhanced voice intelligibility while wearing the mask
Nose pinch allows for improved integration with eyewear
Comfortable, durable, low profile head crade & thick elasticated straps with simple rear fastening
Downward facing exhalation valve to reduce eyewear misting
Compatible with the 3M™ Filters PV-251
Size large
Previously named the Scott™ AVIVA 50

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart