3M™ Paintshop Coverall 51850, L

Article no.: 7100146911
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 25 pieces
  • Order steps: 25 pieces
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Chemical protective suit

Identification numbers & Classifications

Article number 7100146911
EAN / GTIN 04054596481893
Manufacturer number 7100146911
L-Number L01110 504

Description

Version:

Product Colour: White with green back panel

Description:

3M™ Paintshop Coverall 51850 is CE Certified Category III to Type 5/6 standards and EN 1149 to reduce the build up of static charge. Made from a ultra low-linting laminate on the front, it offers an extra-large breathable SMMS panel on the back, plus also knee pads and reinforced gusset, to offer the optimum balance between protection and comfort.

Feature:

EVA foam knee pads
Knitted cuffs with thumb loop
Large breathable back panel
Wider ankle openings (versus other 3M Coveralls)
Reinforced gusset
Two-way zipper with sealable storm flap

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart