School balance EMB 1200-1, Weighing range 1200 g, Readout 0,1 g

Article no.: EMB 1200-1
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Precision balance

Identification numbers & Classifications

Article number EMB 1200-1
EAN / GTIN 4045761076532
Manufacturer number EMB 1200-1
L-Number L40250 472

Description

Description:

  • Simple and convenient 2-key operation
  • Tare function facilitates formulation work
  • Particularly flat design
  • Ready for use: Batteries included
  • Hook for underfloor weighing standard

Feature:

  • Large LCD display, digit height 16 mm
  • Dimensions of weighing surface, plastic: ⌀ 150 mm
  • Weighing plate material: plastic
  • Net weight approx. 0,55 kg
  • Batteries included, 9 V block, respectively 9 V block
  • Permissible ambient temperature 5 °C / 35 °C

Downloads & documents

Suitable products

Accessories

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart