EOB 15K5, Weighing range 15 kg, Readout 5 g

Article no.: EOB 15K5
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Platform balance

Identification numbers & Classifications

Article number EOB 15K5
EAN / GTIN 4045761192140
Manufacturer number EOB 15K5

Description

Description:

  • Weighing plate stainless steel, painted steel base
  • Simple and convenient 4-key operation
  • Wall mount for display device, standard
  • Hold function: When the weighing conditions are unstable, a stable weight is calculated determining an average value
  • Protective working cover included with delivery
  • Universal external mains adapter included with delivery

Feature:

  • Large LCD display, digit height 25 mm
  • Weighing plate dimensions, stainless steel W×D×H 315×305×57 mm
  • Dimensions of display device W×D×H 235×114×51 mm
  • Cable length of display device approx. 1,8 m
  • Optional battery operation, 4×1.5 V AA not included in scope of delivery, operating time up to 60 h
  • Permissible ambient temperature 5 °C / 35 °C

Downloads & documents

Suitable products

Accessories

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart