840 E ELECTRIC SNAP GAGE 0-25 MM/0-1.0″, WOODEN case

Article no.: 4453000
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Measurement technology analog
Type of product Indicating snap gauge

Identification numbers & Classifications

Article number 4453000
EAN / GTIN 4059192017781
Manufacturer number 4453000
L-Number L40100 108

Description

Version:

  • Extremely accurate due to the straight transfer of spindle movement to the inductive measuring system according to the Abbe principle
  • Universally applicable and extremely versatile
    - Each instrument spans a broad measuring range
    - Any dimension and fit can be very quickly and easily adjusted
  • Constant measuring force as a result of built-in spring, eliminating user influence
    • Maximum wear resistance due to non-contact positioning in conjunction with carbide tipped measuring faces

Description:

Fine pointer gauge Marameter 840 E measuring range

Scope of delivery: Wooden case, without indicator.

Feature:

  • Calibration type: Uncalibrated
  • Application range in mm: 0 - 25
  • Scale interval/digit step value adjustable up to: 0.01 µm

Suitable products

Accessories

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart