GS tested voltage tester

Article no.: 87227005
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Voltage tester

Identification numbers & Classifications

Article number 87227005
EAN / GTIN 4005887300904
Manufacturer number 87227005
L-Number L60010 6706

Description

Description:

  • 220 – 250 V
  • According to VDE 0680

Feature:

  • Blade width: 3 mm
  • Length [mm): 140 mm
  • Voltage: 220–250 V
  • Weight: 17 g
  • Width mm (b): 15 mm

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart