testo 184 T4 - Temperature data logger for transport monitoring

Article no.: 0572 1844
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Data logger

Identification numbers & Classifications

Article number 0572 1844
EAN / GTIN 4029547012990
Manufacturer number 0572 1844

Description

Description:

Dry ice sublimates under normal conditions at temperatures of78.
  • 48 °C
  • With the testo 184 T4 temperature data loggers, you can monitor the transport of pharmaceuticals with dry ice for an unlimited period of time and at temperatures of up to80 °C
  • At the destination, you can see at a glance on the LEDs whether the configured limit values have been complied with
  • For detailed information, all you need to do is connect the logger to a computer - a PDF report with all relevant data is generated immediately
  • To enable you to work even more comfortably and efficiently with the data loggers; all the files and information required for this are each stored directly - and virtually captive - in the testo 184 T4: configuration file, acceptance test certificate 3.1 according to DIN ISO 10204, operating instructions and PDF report of your recorded measurement data
  • The measurement data memory of the testo 184 T4 temperature data logger has 40000 measurement values
  • The measuring cycle is freely selectable from 1 min to 24 h
  • The battery life is 100 days (at 80 °C and 15 min measuring cycle)
  • The testo 184 T4 temperature data logger is powered by a standard battery that can be replaced by the user
  • testo 184 T4 conforms to GxP, 21 CFR Part 11, HACCP and EN 12830
  • Testo is an ISO 9001-certified company and ensures compliance with the standard through both internal audits and accredited external audits
  • All advantages at a glance: 1
  • clear alarm indication A glance at the LEDs is enough to know whether limit values were violated during transport
  • 2
  • easy operation testo 184 T4 is intuitive to operate and can be used without special training or prior knowledge: The ″Start″ button starts data recording
  • ″3
  • simplest configuration A configuration file is stored on each testo 184 T4, making it child's play to configure testo 184 T4 individually - without download, without installation, without interface and without additional costs
  • 4
  • convenient readout Immediately after connecting the testo 184 T4 data logger to the USB interface of a computer, a PDF report with the transport data is automatically created
  • This is suitable for long-term archiving in accordance with the PDF/A standard
  • 5
  • mobile readout/printing on site The transfer of data from the data logger to the suitable testo quick printer (option) works wirelessly via NFC
  • 6
  • IT-safe The testo 184 T4 data loggers function securely without software installation or download and therefore do not cause problems for your IT firewall or virus scanner.

Downloads & documents

Suitable products

Accessories

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart