44 EWG DIGITAL BASIC UNIT FOR RANGE 6-20 MM

Article no.: 4190106
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Measurement technology digital
Type of product Internal micrometer

Identification numbers & Classifications

Article number 4190106
EAN / GTIN 4059192010546
Manufacturer number 4190106
L-Number L40080 887

Description

Version:

  • Threaded connection for changing the measuring head

Description:

  • Basic Micromar 44 EWg 6 - 20mm

Feature:

  • Data interface: USB A
  • Digit increment mm/inch: 0.001 / .00005″
  • Measuring range: .25 - .775″

Downloads & documents

Suitable products

Accessories

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart