Emspira3 digital microscope With swivel arm stand and ring lamp

Article no.: 491798
from 
plus VAT at the current rate Prices plus delivery costs
on request
Available in 3-4 weeks
0 pieces in stock

Description

Version:

The Emspira3 digital microscope brings together everything that is required for a comprehensive visual inspection, such as comparisons, measurements and documentation exchange, in a single system. Emspira3 can save you time in meeting demanding throughput and sample inspection targets. Enjoy secure storage and easy documentation exchange for efficient decision-making, no matter whether you are performing the inspection in stand-alone mode or with a PC. Emspira3’s robust design allows you to safely and reliably concentrate on your inspection tasks during production and in the laboratory. The Emspira3 digital microscope enables users to optimise inspection processes, flexibly cover inspection requirements and work with confidence.
  • Efficient exchange and storage options for documentation.
  • User-friendly handling with adjustable interface.
  • The robust IP21 housing of the Emspira3 protects the internal optics and mechanics, even in an industrial environment.
  • The extremely high measuring accuracy of up to +/-0.5% guarantees optimum and effective inspection work.
  • Ultra-fast live image with 4K Ultra HD and 60 FPS.
  • The ergonomic system makes long working hours easier and more comfortable.

Supplied with:

Digital microscope, stand-alone kit, power cord, power supply unit, 0.8x lens, swivel arm stand, LED3000 ring lamp, diffuser, dust cover.

Optional extras:

HDMI monitor 10 inch.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart