INDICATOR, INTEGRAL, MAXUM3 10PIN OUTPUT, 8MMX17, +-1.0MM

Article no.: 2033125
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Precision dial comparators

Identification numbers & Classifications

Article number 2033125
EAN / GTIN 4059192000325
Manufacturer number 2033125
L-Number L40080 3171

Description

Description:

Inductive precision pointer Millimess Maxµm III
  • IP protection class: IP 54
  • Data interface: RS-232C, USB
  • Data output Maxµm: Data output 10-pin (E2)
  • Factory standard
  • Measuring span in mm: ±1 mm
  • igit increment in mm: 0. 0005, 0.001, 0.005
  • Digit increment in inches: .00002″, .00005″, .0001″, .0005″
  • Chuck shank (mm): 8 mm x 17 mm
Supplied with: Dials for display configuration, battery, instruction manual.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart