801 VGM, MARTEST, .0001″ RES, +/-.004″ RANGE, 1.5″ DIAL

Article no.: 4302960
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Lever dial indicator

Identification numbers & Classifications

Article number 4302960
EAN / GTIN 4059192013226
Manufacturer number 4302960
L-Number L40080 3165

Description

Version:

  • High-contrast dial face, sealed with O-ring
  • Mineral glass viewing panel for best protection:
    - against cracking, scratching or damage caused by hot shavings
    - optimum resistance to solvents
  • Matt chrome-plated protective casing with three integrated dovetail guide rails
  • Shockproof measuring mechanism
  • Anti-magnetic model
  • Automatic adjustment to the contacting direction ensuring infallible readings
  • Ball bearing mounted double lever
  • Friction clutch overload protection

Description:

Feeler lever gauge MarTest 801 VGM
  • Factory standard measuring range: ± .004″
  • cale division value inch: .0001''
Scope of delivery: Case, operating instructions, key for changing the measuring inserts, measuring insert ø 2 mm, clamping shank 800a3/8

Feature:

  • Calibration type: Uncalibrated
  • Application: Measurement of concentricity, axial run-out, parallelism and flatness deviations Centering of shafts or bores Parallel or right-angled alignment of workpieces
  • Product group name: MarTest
  • Dial colour: Green
  • Product group name: Lever gauges and edge finders
  • Product name: Sensing lever measuring device
  • Product type: 801 VGM
  • Numbering scale blade: 4-0-4
  • Scale diameter inch (text): 1.5″
  • Measuring range of feeler gauge, fine pointer, probe inch: ± .004″
  • Pointer rotation in inch (text): .008″
  • Total deviation span fges in inch (text): .00016″
  • Deviation span fe in inch (text): .00012″
  • Repeatability fw in inch (text): .0001″
  • Measuring value reversal span fu in inch (text): .00008″
  • Partial measuring span ft in inch (text): .00008″
  • Remark Dimensions: * 800 VGM, 801 VGM ; ** 800 V, 801 V
  • Dimension a in mm: 40.5 mm
  • Measuring insert length (mm): 14.5 mm
  • Measuring force: 0.25 N

Standard:

Factory standard

Downloads & documents

Suitable products

Accessories

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart