testo 552i - App-controlled wireless vacuum probe

Article no.: 0564 2552
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Data logger

Identification numbers & Classifications

Article number 0564 2552
EAN / GTIN 4029547023446
Manufacturer number 0564 2552
L-Number L40540 470

Description

Description:

Wireless vacuum measurements via just one service port: The testo 552i app-controlled vacuum probe with Bluetooth enhances the Testo Smart Probes portfolio. It delivers reliable measurement results, is robust and easy to use – the vacuum probe provides optimum support for proper evacuation of refrigeration and air conditioning systems and heat pumps

testo 552i - App-controlled wireless vacuum probe

  • For wireless, hose-free vacuum measurements on refrigeration and air conditioning systems and heat pumps using just only one service port – with no loss of refrigerant
  • testo Smart App – get an overview of everything: Detect vacuum quickly and easily via a graphic illustration in the app, with an alert in the event of any critical values, e.g. through vibration of the smartphone
  • Automatic connection via Bluetooth: The probe connects to the testo Smart App or to the appropriate digital manifold from Testo, e.g. testo 557s, testo 550s – so you can also read measured values conveniently on your manifold’s large display
  • Convenient, robust housing with protection class IP 54
  • Built-in 45° angle for easy installation at any service port
  • Continuously high performance in all conditions: You can depend on this wireless vacuum probe from Testo – it combines proven Testo quality with excellent robustness

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart