Process analysis package

Article no.: 0554 8902
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Management software

Identification numbers & Classifications

Article number 0554 8902
EAN / GTIN 4029547012846
Manufacturer number 0554 8902

Description

Description:

Sequence storage: recording and storage in freely selectable intervals (3 sec.
  • to 1h) directly in the camera, wirelessly and without a PC Start of recording freely selectable: manually, after countdown or when limit value is exceeded or not reached Synchronised automatic shutter Storage formats selectable: video (vmt), thermal image (bmt), or thermal and real image (bmt+) Fully radiometric storage of all data Fully radiometric video: Live online measurement in real time with a frequency of up to 25 Hz Export of measurement data to various formats, e.g. .xls or
  • mpeg Recording of individual images (snapshots) from online measurement or videos Setting of up to 15 measurement points which can be displayed over time as a temperature-time diagram Setting of up to five profile lines to examine the temperature profile of measurement objects Automatic hot/cold spot detection Process analysis with thermal imaging camera testo 890 The high-end thermal imaging camera testo 890 offers the highest precision even for the most demanding users from research & development or engineering offices: thermal images in mega-pixel quality
  • With its outstanding image quality, the testo 890 is particularly well suited for sequence storage directly in the instrument
  • The camera has a synchronised automatic shutter that always ensures optimum image quality, even with very long exposures; without interrupting the recording
  • The process analysis package can be used in the thermal imaging cameras: testo 885-2 testo 890-2

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart