Digital Indicator, Peak Hold ID-C, ASME/ANSI Type, Inch/Metric, 0,5″, 0,00005″, Flat Back Plate

Article no.: 543-302B-10
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product dial gauge

Identification numbers & Classifications

Article number 543-302B-10
EAN / GTIN 4946368863085
Manufacturer number 543-302B-10
L-Number L40010 14443

Description

Description:

This indicator is the MAX/MIN/RANGE value holding function model It offers the following benefits: The MAX/MIN/RANGE (run-out value) can be measured A fast measurement frequency mode(detection cycle 20 ms or 50 times/s) is selectable to measure in the peak detection mode (MAX/MIN/RANGE) more reliably Easy indicator setup via a setup menu Analogue bar graph in the display (12 different scales switchable) GO/±NG tolerance judgement function This indicator enables the use of a calculation function for the measured value Ax Coefficient A is freely definable and x = displacement of the plunger A USB interface box can be used to set up the indicator from PC via dedicated software

Feature:

Measurement frequency (MAX/MIN/RANGE): Standard mode: 10 times/s fast mode: 50 times/s (plunger speed max. 50 µm/s for peak measurement)
R MPE (Repeatability): 0.0001″/0.002 mm
Scale: Electrostatic capacitance type absolute linear encoder
Digital/Analog: Digital
Max. Permissible Error
E MPE (Total Range): ±0.0001″/0.003 mm
Inch-Metric: Inch/Metric
Stem Ø: 9.52 mm
No. Lug back plate: 543-302-10
H MPE (Hysteresis): 0.0001″/0.002 mm
Range: 0.5″/12.7 mm
Display: LCD, character height 8 mm, 330° rotatable
Measuring force: ≤ 1.5 N
Max. response speed: Unlimited
Protection: IP42
Digital step: 0.00005″/0.0001″/0.0005″/0.001 mm/0.01 mm

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart